Motion
OIL-D-2.0-100

TEXCEL
OIL-D-2.0-100

Tex-Oil Petroleum Transfer Hose - 2 in Inner Diameter, 200 psi Working Pressure, Petroleum Transfer Hose Type
MI ITEM #00264546
MFR #OIL-D-2.0-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
OIL-D-2.0-100

Tex-Oil Petroleum Transfer Hose - 2 in Inner Diameter, 200 psi Working Pressure, Petroleum Transfer Hose Type
MI ITEM #00264546
MFR #OIL-D-2.0-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    2.60 lbs per ft
  • Minimum Bend Radius
    12.00 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.94 in

Details

  • Color
    Black
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Tire Cord with Helix Wire
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 190 °F
  • Working Pressure
    200 psi

Overview

Mfr description
TEX-OIL 2" DOCK SUCTION/DISCHARGE HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought