Motion
FS2501-06-04-FG

BRENNAN INDUSTRIES INC
FS2501-06-04-FG

FS2501-06-04-FG FITTING
MI ITEM #00264557
MFR #FS2501-06-04-FG
List Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-06-04-FG

FS2501-06-04-FG FITTING
MI ITEM #00264557
MFR #FS2501-06-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.58/each for your price

Overview

Mfr description
FS2501-06-04-FG FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 NPTF, 3/8 FFOR
  • End 2 Thread
    1/4-18 NPTF, 11/16-16 UNF
  • End 2 Size Type
    1/4 NPTF, 3/8 FFOR
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Weight
    0.18 lbs
  • Description Keyword
    1/4 in Male Pipe Rigid x 3/8 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.22 in
  • Series
    FS2501
  • Overall Diameter
    3/8 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text