Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
CHEM-1.0-100

Tex-Chem Chemical Hose - 1 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type
MI ITEM #00264590
MFR #CHEM-1.0-100

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TEX-CHEM 1" CHEM/SUCTION/DISCHG HOSE

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Texcel
  • Inner Tube Material
    Polyethylene
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Tire Cord with Helix Wire
  • Operating Temperature Range
    -20 to 160 °F
  • Color
    Green
  • Minimum Bend Radius
    8.00 in
  • Hose Weight
    0.92 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text