Motion
FS2603-04-04-04-FG

BRENNAN INDUSTRIES INC
FS2603-04-04-04-FG

Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
Mi Item #00264622
MFR #FS2603-04-04-04-FG
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2603-04-04-04-FG

Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
Mi Item #00264622
MFR #FS2603-04-04-04-FG

Mfr description
FS2603-04-04-04-FG FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Overall Diameter
    1/4 in
  • Overall Length
    1.7 in
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Face Seal
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male Face Seal
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male Face Seal
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    9200 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)