Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
- Overall Diameter3/4 in
- Overall Length2.94 in
- Weight0.83 lbs
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale Face Seal
- End 2 Thread1-3/16-12 UN
- End 3 StyleMale Face Seal
- End 3 Thread1-3/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- Maximum Operating Pressure6000 psi
- PlatingTrivalent Zinc
- SeriesFS2603
Overview
Mfr description
FS2603-12-12-12-FG FITTING