Overview
Mfr description
FS2603-16-16-16-FG
Specifications
- Adapter TypeTee
- End 1 StyleMale Face Seal
- End 1 Size1 in
- End 1 Thread1-7/16-12 UN
- End 2 StyleMale Face Seal
- End 2 Size1 in
- End 2 Thread1-7/16-12 UN
- End 3 StyleMale Face Seal
- End 3 Size1 in
- End 3 Thread1-7/16-12 UN
- MaterialSteel
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- SeriesFS2603
- Weight1.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data