Motion
FS2650-06-06-06-06-FG

BRENNAN INDUSTRIES INC
FS2650-06-06-06-06-FG

Cross - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
Mi Item #00264658
MFR #FS2650-06-06-06-06-FG
Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2650-06-06-06-06-FG

Cross - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
Mi Item #00264658
MFR #FS2650-06-06-06-06-FG

Mfr description
FS2650-06-06-06-06-FG MFS-MF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.16/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • End 4 Size
    3/8 in
  • Weight
    0.29 lbs

Details

  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Male Flat Face O-Ring
  • End 3 Style
    Male Flat Face O-Ring
  • End 4 Style
    Male Flat Face O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)