Motion
FS2650-08-08-08-08-FG

BRENNAN INDUSTRIES INC
FS2650-08-08-08-08-FG

Cross - 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
MI ITEM #00264662
MFR #FS2650-08-08-08-08-FG
Your Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2650-08-08-08-08-FG

Cross - 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
MI ITEM #00264662
MFR #FS2650-08-08-08-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.26/each(List $45.91)

Overview

Mfr description
FS2650-08-08-08-08-FG MFS-MF

Specifications

  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • End 3 Style
    Male Flat Face O-Ring
  • End 4 Size
    1/2 in
  • End 4 Style
    Male Flat Face O-Ring
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
  • Weight
    0.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text