Motion
FS2650-10-10-10-10-FG

BRENNAN INDUSTRIES INC
FS2650-10-10-10-10-FG

Cross - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
MI ITEM #00264666
MFR #FS2650-10-10-10-10-FG
Price$81.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2650-10-10-10-10-FG

Cross - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
MI ITEM #00264666
MFR #FS2650-10-10-10-10-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.78/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    5/8 in
  • End 4 Size
    5/8 in
  • Weight
    0.75 lbs

Details

  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Male Flat Face O-Ring
  • End 3 Style
    Male Flat Face O-Ring
  • End 4 Style
    Male Flat Face O-Ring

Overview

Mfr description
FS2650-10-10-10-10-FG MFS-MF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text