Motion
FS2700-24-24
Bulkhead Straight Adapter - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
Mi Item #00264694
MFR #FS2700-24-24
Price$104.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Straight Adapter - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
Mi Item #00264694
MFR #FS2700-24-24

Mfr description
FS2700-24-24 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.54/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR
  • End 2 Size
    1-1/2 in
  • Weight
    1.53 lbs

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    2–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    2-12 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)