Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 FFOR
- End 2 Size1/4 in
- Weight0.17 lbs
Details
- Adapter Type90° Elbow - Bulkhead
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread9/16–18
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2701
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)