Motion
FS2701-16-16-FG

BRENNAN INDUSTRIES INC
FS2701-16-16-FG

FS2701-16-16-FG MFS-MFS BLKHD 9
Mi Item #00264706
MFR #FS2701-16-16-FG
Price$62.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2701-16-16-FG

FS2701-16-16-FG MFS-MFS BLKHD 9
Mi Item #00264706
MFR #FS2701-16-16-FG

Mfr description
FS2701-16-16-FG MFS-MFS BLKHD 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.30/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 FFOR
  • End 2 Size
    1 in
  • Weight
    1.39 lbs

Details

  • Adapter Type
    90° Elbow - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)