Motion
FS2701-24-24-FG

BRENNAN INDUSTRIES INC
FS2701-24-24-FG

FS2701-24-24-FG MFS-MFS BLKHD90
MI ITEM #00264712
MFR #FS2701-24-24-FG
List Price$245.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2701-24-24-FG

FS2701-24-24-FG MFS-MFS BLKHD90
MI ITEM #00264712
MFR #FS2701-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.85/each for your price

Overview

Mfr description
FS2701-24-24-FG MFS-MFS BLKHD90

Specifications

  • Adapter Type
    90° Elbow - Bulkhead
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    2–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR
  • End 2 Thread
    2-12 UNF
  • Material
    Steel
  • Weight
    2.52 lbs
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2701
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text