Motion
FS2702-04-04-FG

BRENNAN INDUSTRIES INC
FS2702-04-04-FG

MFS-MFS Blkh 45
MI ITEM #00264715
MFR #FS2702-04-04-FG
Your Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2702-04-04-FG

MFS-MFS Blkh 45
MI ITEM #00264715
MFR #FS2702-04-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.88/each(List $13.64)

Overview

Mfr description
FS2702-04-04-FG

Specifications

  • Adapter Type
    45° Elbow - Bulkhead
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1/4 in
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 FFOR
  • End 2 Thread
    9/16-18 UNF
  • Material
    Steel
  • Weight
    0.14 lbs
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2702
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text