Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 FFOR
- End 2 Size5/8 in
- Weight0.54 lbs
Details
- Adapter Type45° Elbow - Bulkhead
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1–14
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread1-14 UNS
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2702
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)