Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
- Weight0.42 lbs
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Thread13/16-16 UNF
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Thread13/16-16 UNF
- End 3 StyleMale Face Seal Bulkhead, Male Face Seal
- End 3 Thread13/16-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2704
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)