Motion
2X100FT WATER MASTER PVC 100GR 70

GATES RUBBER CO
2X100FT WATER MASTER PVC 100GR 70

Water Master-Flex® (45-90) SD Water Suction/Discharge Hose - 2 in Inner Diameter, 72 psi Working Pressure, Water Hose Type
Mi Item #00264742
MFR #2X100FT WATER MASTER PVC 100GR 70
Price$11.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100FT WATER MASTER PVC 100GR 70

Water Master-Flex® (45-90) SD Water Suction/Discharge Hose - 2 in Inner Diameter, 72 psi Working Pressure, Water Hose Type
Mi Item #00264742
MFR #2X100FT WATER MASTER PVC 100GR 70

Mfr description
MASTER-FLEX 100GR 2" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.14/ft

Specifications

Dimensions

  • Hose Weight
    0.70 lbs per ft
  • Minimum Bend Radius
    3.90 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.35 in
  • Weight
    0.67 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Rigid Thermoplastic Helix
  • Hose Type
    Water Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • Operating Temperature Range
    -10 to 158 °F
  • Suction
    29.8 inHg
  • UPC_NO
    072053309485
  • Working Pressure
    72 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)