Motion
FS2704-10-10-10-FG

BRENNAN INDUSTRIES INC
FS2704-10-10-10-FG

Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
MI ITEM #00264744
MFR #FS2704-10-10-10-FG
List Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2704-10-10-10-FG

Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
MI ITEM #00264744
MFR #FS2704-10-10-10-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.30/each for your price

Overview

Mfr description
FS2704-10-10-10-FG MFS-MFS-MFS BLK

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Size
    5/8 in
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Size
    5/8 in
  • End 2 Thread
    1-14 UNS
  • End 3 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 3 Size
    5/8 in
  • End 3 Thread
    1-14 UNS
  • Material
    Steel
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS2704
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text