Motion
7744-3105
Water Master-Flex® (45-90) SD Water Suction/Discharge Hose - 2-1/2 in Inner Diameter, 72 psi Working Pressure, Water Hose Type
Mi Item #00264746
MFR #7744-3105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Master-Flex® (45-90) SD Water Suction/Discharge Hose - 2-1/2 in Inner Diameter, 72 psi Working Pressure, Water Hose Type
Mi Item #00264746
MFR #7744-3105

Mfr description
MASTER-FLEX 100GR 2-1/2 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    1.00 lbs per ft
  • Minimum Bend Radius
    4.70 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.92 in
  • Weight
    0.95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Rigid Thermoplastic Helix
  • Hose Type
    Water Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -10 to 158 °F
  • Suction
    29.8 inHg
  • UPC_NO
    072053309492
  • Working Pressure
    72 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)