Motion
12MFFOR-8MB XBULK

GATES RUBBER CO
12MFFOR-8MB XBULK

Straight Adapter - 3/4 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00264794
MFR #12MFFOR-8MB XBULK
List Price$36.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MFFOR-8MB XBULK

Straight Adapter - 3/4 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00264794
MFR #12MFFOR-8MB XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.61/each for your price

Overview

Mfr description
12MFFOR-8MB FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB, 3/4 FFOR
  • End 2 Thread
    (SAE) 3/4–16
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 ORB, 3/4 FFOR
  • UPC_NO
    072053894653
  • Material
    Steel
  • Weight
    0.39 lbs
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text