Motion
FS6400-L-10-10-O

BRENNAN INDUSTRIES INC
FS6400-L-10-10-O

Straight Adapter - 5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
Mi Item #00264812
MFR #FS6400-L-10-10-O
Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-L-10-10-O

Straight Adapter - 5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
Mi Item #00264812
MFR #FS6400-L-10-10-O

Mfr description
FS6400-L-10-10-O FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.67/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR, 5/8 ORB
  • End 2 Size
    5/8 in
  • Weight
    0.49 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)