Motion
FS6400-L-16-16-O

BRENNAN INDUSTRIES INC
FS6400-L-16-16-O

FS6400-L-16-16-O FITTING
MI ITEM #00264815
MFR #FS6400-L-16-16-O
List Price$54.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-L-16-16-O

FS6400-L-16-16-O FITTING
MI ITEM #00264815
MFR #FS6400-L-16-16-O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.90/each for your price

Overview

Mfr description
FS6400-L-16-16-O FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1 in
  • End 1 Size Type
    1 FFOR, 1 ORB
  • End 2 Thread
    (SAE) 1-5/16–12
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Male Flat Face O-Ring x 1 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6400
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text