Motion
FS6500-10-10-FG

BRENNAN INDUSTRIES INC
FS6500-10-10-FG

FS6500-10-10-FG FITTING
MI ITEM #00264863
MFR #FS6500-10-10-FG
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-10-10-FG

FS6500-10-10-FG FITTING
MI ITEM #00264863
MFR #FS6500-10-10-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.51/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 FFOR
  • Overall Diameter
    5/8 in
  • Overall Length
    1.62 in
  • Weight
    0.57 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    5/8 in Female Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-14 UNS
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6500

Overview

Mfr description
FS6500-10-10-FG FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text