Motion
FS6500-24-24-FG

BRENNAN INDUSTRIES INC
FS6500-24-24-FG

90° Elbow - 1-1/2 in Female Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
Mi Item #00264879
MFR #FS6500-24-24-FG
Price$131.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-24-24-FG

90° Elbow - 1-1/2 in Female Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
Mi Item #00264879
MFR #FS6500-24-24-FG

Mfr description
FS6500-24-24-FG MFS-FFSS SWV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.89/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 FFOR
  • Weight
    2.33 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1-1/2 in Female Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    2–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    2-12 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)