Motion
FS6504-04-04
Straight Adapter - 1/4 in Female Flat Face O-Ring x 1/4 in Male JIC 37° Flare
Mi Item #00264883
MFR #FS6504-04-04
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female Flat Face O-Ring x 1/4 in Male JIC 37° Flare
Mi Item #00264883
MFR #FS6504-04-04

Mfr description
FS6504-04-04 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to JIC 37° Flare
  • Description Keyword
    1/4 in Female Flat Face O-Ring x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)