Motion
FS6600-04-04-04-FG

BRENNAN INDUSTRIES INC
FS6600-04-04-04-FG

Tee - 1/4 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
MI ITEM #00264901
MFR #FS6600-04-04-04-FG
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6600-04-04-04-FG

Tee - 1/4 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
MI ITEM #00264901
MFR #FS6600-04-04-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Overall Diameter
    1/4 in
  • Overall Length
    1.7 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Female Face Seal Swivel, Male Face Seal
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    9200 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6600

Overview

Mfr description
FS6600-04-04-04-FG FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text