Motion
4MFFOR-4MFFOR-4FFORX

GATES RUBBER CO
4MFFOR-4MFFOR-4FFORX

Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Female Flat Face O-ring Swivel
MI ITEM #00264902
MFR #4MFFOR-4MFFOR-4FFORX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MFFOR-4MFFOR-4FFORX

Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Female Flat Face O-ring Swivel
MI ITEM #00264902
MFR #4MFFOR-4MFFOR-4FFORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Female Flat Face O-ring Swivel
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    9/16–18
  • End 3 Style
    Female Flat Face O-ring Swivel
  • End 3 Thread
    9/16–18
  • Material
    Steel

Overview

Mfr description
4MFFOR-4MFFOR-4FFORX FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text