Motion
8MFFOR-8MFFOR-8FFORX

GATES RUBBER CO
8MFFOR-8MFFOR-8FFORX

Tee - 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Female Inverted Flare
MI ITEM #00264906
MFR #8MFFOR-8MFFOR-8FFORX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-8MFFOR-8FFORX

Tee - 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Female Inverted Flare
MI ITEM #00264906
MFR #8MFFOR-8MFFOR-8FFORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8MFFOR-8MFFOR-8FFORX FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/2 in
  • End 2 Thread
    13/16–16
  • End 3 Style
    Female Inverted Flare
  • End 3 Size
    1/2 in
  • End 3 Thread
    13/16–16
  • Material
    Steel
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Female Inverted Flare
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text