Motion
FS6602-08-08-08-FG

BRENNAN INDUSTRIES INC
FS6602-08-08-08-FG

Tee - 1/2 in Male Flat Face O-Ring x 1/2 in Female Flat Face O-Ring Swivel x 1/2 in Male Flat Face O-Ring
MI ITEM #00264935
MFR #FS6602-08-08-08-FG
Price$17.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6602-08-08-08-FG

Tee - 1/2 in Male Flat Face O-Ring x 1/2 in Female Flat Face O-Ring Swivel x 1/2 in Male Flat Face O-Ring
MI ITEM #00264935
MFR #FS6602-08-08-08-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.92/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Overall Diameter
    1/2 in
  • Overall Length
    2.59 in
  • Weight
    0.38 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    13/16-16 UNF
  • End 3 Style
    Female Face Seal Swivel, Male Face Seal
  • End 3 Thread
    13/16-16 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    9200 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6602

Overview

Mfr description
FS6602-080808FG SWIVEL,8MFFOR-8FFFOR-8
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text