Motion
FS6602-10-10-10-FG

BRENNAN INDUSTRIES INC
FS6602-10-10-10-FG

Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Female Flat Face O-Ring Swivel x 5/8 in Male Flat Face O-Ring
Mi Item #00264938
MFR #FS6602-10-10-10-FG
Price$43.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6602-10-10-10-FG

Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Female Flat Face O-Ring Swivel x 5/8 in Male Flat Face O-Ring
Mi Item #00264938
MFR #FS6602-10-10-10-FG

Mfr description
FS6602-10-10-10-FG FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.04/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    5/8 in
  • Weight
    0.69 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    1-14 UNS
  • End 3 Style
    Female Face Seal Swivel, Male Face Seal
  • End 3 Thread
    1-14 UNS
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)