Motion
FS6602-12-12-12-FG

BRENNAN INDUSTRIES INC
FS6602-12-12-12-FG

Tee - 3/4 in Male Flat Face O-Ring x 3/4 in Female Flat Face O-Ring Swivel x 3/4 in Male Flat Face O-Ring
MI ITEM #00264941
MFR #FS6602-12-12-12-FG
Your Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6602-12-12-12-FG

Tee - 3/4 in Male Flat Face O-Ring x 3/4 in Female Flat Face O-Ring Swivel x 3/4 in Male Flat Face O-Ring
MI ITEM #00264941
MFR #FS6602-12-12-12-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.45/each(List $64.42)

Overview

Mfr description
FS6602-12-12-12-FG FITTING
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-3/16-12 UN
  • End 3 Style
    Female Face Seal Swivel, Male Face Seal
  • End 3 Size
    3/4 in
  • End 3 Thread
    1-3/16-12 UN
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 3/4 in Female Flat Face O-Ring Swivel x 3/4 in Male Flat Face O-Ring
  • End 4 Style
    Not Applicable
  • Overall Length
    3.29 in
  • Plating
    Trivalent Zinc
  • Series
    FS6602
  • Overall Diameter
    3/4 in
  • Weight
    1.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text