Motion
FS6602-24-24-24-FG

BRENNAN INDUSTRIES INC
FS6602-24-24-24-FG

Tee - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Female Flat Face O-Ring Swivel x 1-1/2 in Male Flat Face O-Ring
MI ITEM #00264950
MFR #FS6602-24-24-24-FG
Your Price$190.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6602-24-24-24-FG

Tee - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Female Flat Face O-Ring Swivel x 1-1/2 in Male Flat Face O-Ring
MI ITEM #00264950
MFR #FS6602-24-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.39/each(List $274.16)

Overview

Mfr description
FS6602-24-24-24-FG MFS-FFSS-

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    2-12 UNF
  • End 3 Style
    Female Face Seal Swivel, Male Face Seal
  • End 3 Size
    1-1/2 in
  • End 3 Thread
    2-12 UNF
  • Material
    Steel
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Female Flat Face O-Ring Swivel x 1-1/2 in Male Flat Face O-Ring
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS6602
  • Weight
    2.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text