Motion
FS6801-04-08-NWO-FG

BRENNAN INDUSTRIES INC
FS6801-04-08-NWO-FG

FS6801-04-08-NWO-FG FITTING
MI ITEM #00264953
MFR #FS6801-04-08-NWO-FG
Your Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-04-08-NWO-FG

FS6801-04-08-NWO-FG FITTING
MI ITEM #00264953
MFR #FS6801-04-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.97/each(List $28.73)

Overview

Mfr description
FS6801-04-08-NWO-FG FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 ORB, 1/4 FFOR
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    One-Piece Forged Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/2 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text