Motion
4MFFOR-8MB90

GATES RUBBER CO
4MFFOR-8MB90

Adapter Fitting - 1/4 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
Mi Item #00264954
MFR #4MFFOR-8MB90
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MFFOR-8MB90

Adapter Fitting - 1/4 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
Mi Item #00264954
MFR #4MFFOR-8MB90

Mfr description
4MFFOR-8MB90 FITTING 7259-30745
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.25/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/2 ORB, 1/4 FFOR
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB, 1/4 FFOR
  • Weight
    0.27 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    770075189541
  • Material
    Steel
  • UPC_NO
    770075189541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)