Motion
6X100 BULK PVC 25SD AR

GATES RUBBER CO
6X100 BULK PVC 25SD AR

Bulk Master™ PVC (25-40) SD AR Industrial Hose - 6 in Inner Diameter, 1.7 Working Pressure, Material Handling Hose Type, SBR Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00264963
MFR #6X100 BULK PVC 25SD AR
Price$150.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 BULK PVC 25SD AR

Bulk Master™ PVC (25-40) SD AR Industrial Hose - 6 in Inner Diameter, 1.7 Working Pressure, Material Handling Hose Type, SBR Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00264963
MFR #6X100 BULK PVC 25SD AR

Mfr description
6 BULK MASTER PVC 25SD AR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.37/ft

Specifications

Dimensions

  • Hose Weight
    3.21 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.86 in
  • Weight
    3.21 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk materials via suction, pneumatic or gravity systems where tube abrasion resistance is the primary requirement and a static–conductive hose is needed. Can also be used for vacuum or ducting service.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Rigid PVC Helix
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    SBR (Type D)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Operating Temperature Range
    -30 to 150 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Suction
    29 inHg
  • Tube Color
    Black
  • Tube Material
    SBR
  • UPC_NO
    072053310528
  • Working Pressure
    1.7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)