Motion
200 SFG 1"

KANAFLEX CORP
200 SFG 1"

Food Grade Suction & Discharge Hose - 1 in Inner Diameter, 50 psi @ 72 °F Working Pressure, Suction Hose Type
MI ITEM #00264969
MFR #200 SFG 1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANAFLEX CORP
200 SFG 1"

Food Grade Suction & Discharge Hose - 1 in Inner Diameter, 50 psi @ 72 °F Working Pressure, Suction Hose Type
MI ITEM #00264969
MFR #200 SFG 1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200 SFG 1" PLASTIC SUCTION HOSE
  • Standard Length 100ft
  • Price per ft

Specifications

  • Hose Type
    Suction Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    50 psi @ 72 °F
  • ManufacturerName (description attribute)
    Kanaflex
  • Hose Covering Material
    PVC
  • Operating Temperature Range
    -13 °F to 140 °F
  • Minimum Bend Radius
    1.5000 in @ 72 °F
  • Typical Applications
    Bottling Industry, Canning Industry, Dairy Industry
  • Manufacturer Product Page
  • Hose Weight
    0.18 lbs/ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text