Motion
FS6801-08-12-NWO-FG

BRENNAN INDUSTRIES INC
FS6801-08-12-NWO-FG

FS6801-08-12-NWO-FG ADAPTER
MI ITEM #00264980
MFR #FS6801-08-12-NWO-FG
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-08-12-NWO-FG

FS6801-08-12-NWO-FG ADAPTER
MI ITEM #00264980
MFR #FS6801-08-12-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.28/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Size Type
    1/2 FFOR, 3/4 ORB
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Size Type
    1/2 FFOR, 3/4 ORB
  • Overall Diameter
    1/2 in
  • Overall Length
    2.17 in
  • Weight
    0.79 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 3/4 in Male Adjustable O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6801

Overview

Mfr description
FS6801-08-12-NWO-FG ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text