Motion
16MFFOR-20MB90

GATES RUBBER CO
16MFFOR-20MB90

Adapter Fitting - 1 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss
MI ITEM #00265009
MFR #16MFFOR-20MB90
Your Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MFFOR-20MB90

Adapter Fitting - 1 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss
MI ITEM #00265009
MFR #16MFFOR-20MB90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.61/each(List $91.94)

Overview

Mfr description
16MFFOR-20MB90 FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16–12
  • Manufacturer Upc Number
    770075189756
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1 FFOR, 1-1/4 ORB
  • End 2 Thread
    (SAE) 1-5/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1 FFOR, 1-1/4 ORB
  • UPC_NO
    770075189756
  • Material
    Steel
  • Weight
    1.75 lbs
  • Description Keyword
    1 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text