Overview
Mfr description
FS6801-20-16-NWO-FG MFS-MORB
- Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
- Forged one-piece construction
- Built to withstand heavy impulse and vibration in both vacuum and pressure systems
- Interchangeable and easy to install, requiring no special tools
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- End 1 Size1 in, 1-1/4 in
- End 1 Thread1-11/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Size1 in, 1-1/4 in
- End 1 Size Type1 ORB, 1-1/4 FFOR
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 ORB, 1-1/4 FFOR
- MaterialSteel
- Maximum Operating Pressure4000 psi
- Weight1.63 lbs
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length2.45 in
- SeriesFS6801
- Overall Diameter1-1/4 in
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data