Motion
1X100 FOOD PVC 100SD CLEAR

GATES RUBBER CO
1X100 FOOD PVC 100SD CLEAR

Food Master® PVC (50-100) SD Clear Industrial Hose - 1 in Inner Diameter, 100 psi Working Pressure, Food & Beverage Hose Type, PVC Tube Material, PVC Cover Material, 100 ft Length
MI ITEM #00265015
MFR #1X100 FOOD PVC 100SD CLEAR
Your Price$8.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 FOOD PVC 100SD CLEAR

Food Master® PVC (50-100) SD Clear Industrial Hose - 1 in Inner Diameter, 100 psi Working Pressure, Food & Beverage Hose Type, PVC Tube Material, PVC Cover Material, 100 ft Length
MI ITEM #00265015
MFR #1X100 FOOD PVC 100SD CLEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.18/ft(List $9.42)

Overview

Mfr description
1 FOOD MASTER PVC 100SD CLEAR

Specifications

  • Hose Type
    Food & Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    29 inHg
  • Working Pressure
    100 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Inner Tube Material
    PVC (Type G)
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Rigid Thermoplastic Reinforcement
  • Operating Temperature Range
    15 to 150 °F
  • Color
    Clear
  • Minimum Bend Radius
    3.0 in
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    072053309553
  • Manufacturer Catalog
  • Hose Weight
    0.23 lbs per ft
  • Tube Material
    PVC
  • Weight
    0.30 lbs
  • Cover Color
    Clear
  • Maximum Temperature
    130 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text