Motion
FS6801-24-20-NWO-FG

BRENNAN INDUSTRIES INC
FS6801-24-20-NWO-FG

FS6801-24-20-NWO-FG MFS-MORB 90D
MI ITEM #00265022
MFR #FS6801-24-20-NWO-FG
Your Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-24-20-NWO-FG

FS6801-24-20-NWO-FG MFS-MORB 90D
MI ITEM #00265022
MFR #FS6801-24-20-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.60/each(List $67.75)

Overview

Mfr description
FS6801-24-20-NWO-FG MFS-MORB 90D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    2–12
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/2 FFOR, 1-1/4 ORB
  • End 2 Thread
    (SAE) 1-5/8–12
  • Material
    One-Piece Forged Steel
  • Weight
    2.27 lbs
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/4 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text