Motion
1-1/2X100 FOOD PVC 90SD CLEAR

GATES RUBBER CO
1-1/2X100 FOOD PVC 90SD CLEAR

Food Master® PVC (50-100) SD Clear Industrial Hose - 1-1/2 in Inner Diameter, 6.2 Working Pressure, Food & Beverage Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00265025
MFR #1-1/2X100 FOOD PVC 90SD CLEAR
Price$13.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 FOOD PVC 90SD CLEAR

Food Master® PVC (50-100) SD Clear Industrial Hose - 1-1/2 in Inner Diameter, 6.2 Working Pressure, Food & Beverage Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00265025
MFR #1-1/2X100 FOOD PVC 90SD CLEAR

Mfr description
1 1/2 FOOD MASTER PVC 90SD CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/ft

Specifications

Dimensions

  • Hose Weight
    0.41 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.84 in
  • Weight
    0.48 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Clear
  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Harmonization Code
    3917.39.0020
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Rigid Thermoplastic Reinforcement
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Operating Temperature Range
    15 to 150 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Suction
    29 inHg
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053309683
  • Working Pressure
    6.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)