Motion
2-1/2X100 FOOD PVC 65SD CLEAR

GATES RUBBER CO
2-1/2X100 FOOD PVC 65SD CLEAR

Food Master® PVC (50-100) SD Clear Industrial Hose - 2-1/2 in Inner Diameter, 4.5 Working Pressure, Food & Beverage Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00265035
MFR #2-1/2X100 FOOD PVC 65SD CLEAR
Price$23.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FOOD PVC 65SD CLEAR

Food Master® PVC (50-100) SD Clear Industrial Hose - 2-1/2 in Inner Diameter, 4.5 Working Pressure, Food & Beverage Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00265035
MFR #2-1/2X100 FOOD PVC 65SD CLEAR

Mfr description
2 1/2 FOOD MASTER PVC 65SD CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.68/ft

Specifications

Dimensions

  • Hose Weight
    0.82 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.92 in
  • Weight
    0.97 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Clear
  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Harmonization Code
    3917.39.0020
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Rigid Thermoplastic Reinforcement
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Operating Temperature Range
    15 to 150 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Suction
    29 inHg
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053309706
  • Working Pressure
    4.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)