Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type1/4 ORB, 3/8 FFOR
- End 2 Size1/4 in
- Weight0.16 lbs
Details
- Adapter Type45° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword3/8 in Male Flat Face O-Ring x 1/4 in Male Adjustable O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread11/16–16
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Thread(SAE) 7/16–20
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialOne-Piece Forged Steel
- PlatingTrivalent Zinc
- SeriesFS6802
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)