Motion
FS6802-10-12-NWO-FG

BRENNAN INDUSTRIES INC
FS6802-10-12-NWO-FG

45° Elbow - 5/8 in Male Flat Face O-Ring x 3/4 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00265055
MFR #FS6802-10-12-NWO-FG
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6802-10-12-NWO-FG

45° Elbow - 5/8 in Male Flat Face O-Ring x 3/4 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00265055
MFR #FS6802-10-12-NWO-FG

Mfr description
FS6802-10-12-NWO-FG MFS-MORB 45D EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    3/4 ORB, 5/8 FFOR
  • End 2 Size
    3/4 in
  • Weight
    0.63 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 3/4 in Male Adjustable O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)