Motion
FS6802-12-10-NWO-FG

BRENNAN INDUSTRIES INC
FS6802-12-10-NWO-FG

FS6802-12-10-NWO-FG FITTING
MI ITEM #00265059
MFR #FS6802-12-10-NWO-FG
Your Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6802-12-10-NWO-FG

FS6802-12-10-NWO-FG FITTING
MI ITEM #00265059
MFR #FS6802-12-10-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.27/each(List $37.63)

Overview

Mfr description
FS6802-12-10-NWO-FG FITTING
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    3/4 in, 5/8 in
  • End 1 Size Type
    3/4 FFOR, 5/8 ORB
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    3/4 FFOR, 5/8 ORB
  • Material
    One-Piece Forged Steel
  • Maximum Operating Pressure
    5000 psi
  • Weight
    0.54 lbs
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    2.83 in
  • Series
    FS6802
  • Overall Diameter
    3/4 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text