Motion
16MFFOR-20MB45

GATES RUBBER CO
16MFFOR-20MB45

16MFFOR-20MB45 FITTING
Mi Item #00265072
MFR #16MFFOR-20MB45
Price$109.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MFFOR-20MB45

16MFFOR-20MB45 FITTING
Mi Item #00265072
MFR #16MFFOR-20MB45

Mfr description
16MFFOR-20MB45 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.95/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    45° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)