Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Weight0.16 lbs
Details
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Thread9/16-18 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Thread9/16-18 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6803
Overview
Mfr description
FS6803-04-04-04-NWO-FG FITTING