Motion
4MFFOR-4MFFOR-4MB

GATES RUBBER CO
4MFFOR-4MFFOR-4MB

725931405 Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male O-Ring Boss
Mi Item #00265090
MFR #4MFFOR-4MFFOR-4MB
Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MFFOR-4MFFOR-4MB

725931405 Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male O-Ring Boss
Mi Item #00265090
MFR #4MFFOR-4MFFOR-4MB

Mfr description
4MFFOR-4MFFOR-4MB FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.10/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Male Flat Face O-Ring
  • End 3 Style
    Male O-Ring Boss
  • End 3 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    770075190004
  • UPC_NO
    770075190004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)