Motion
FS6803-10-10-10-NWO-FG

BRENNAN INDUSTRIES INC
FS6803-10-10-10-NWO-FG

Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
MI ITEM #00265093
MFR #FS6803-10-10-10-NWO-FG
Your Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6803-10-10-10-NWO-FG

Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
MI ITEM #00265093
MFR #FS6803-10-10-10-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.73/each(List $21.15)

Overview

Mfr description
FS6803-10-10-10-NWO-FG FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    5/8 in
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    5/8 in
  • End 2 Thread
    1-14 UNS
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Size
    5/8 in
  • End 3 Thread
    7/8-14 UNF
  • Material
    Steel
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS6803
  • Weight
    0.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text